
1 Piece 5/8-11x8-1/2in 316 Stainless Steel Wedge Anchors
Mfr # 62C850WASS/316-1
Zoro # G714503009
product price:Â $114.99
/ea
Free Shipping & Returns
Key Features
Overall Length
8-1/2 in
Material
316 Stainless Steel
Finish
Plain
Thread Size
5/8"-11
Thread
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
62C850WASS/316-1
Zoro #
G714503009
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
8-1/2 in
Thread Size
5/8"-11
Thread Length
2 in
Details
Material
316 Stainless Steel
Finish
Plain
Thread
Coarse
Description
Wedge Anchors with universal style collar, washer, and hex nut included. Concrete anchors are heavy-duty fastening tools used for a variety of applications. They provide a secure mounting system that enables you to safely hang or secure items to concrete, brick, or block walls. Concrete anchors also help to secure non-structural components i.e. pipes, wires to a concrete surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.