Zoro Homepage

1 Piece 5/8inx10inx2inx3in L Shaped Anchor Bolts with Nuts and Washers Galvanized

  • Mfr # 62X1000LSAB307G-1

  • Zoro # G014488143


product price: $37.15
/ea

Key Features

Finish
Galvanized
Material Quality Standards
ASTM A307
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62X1000LSAB307G-1
Zoro #
G014488143
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
10 in
Thread Size
5/8"-11

Details

Finish
Galvanized
Material Quality Standards
ASTM A307

Description

L Shaped Anchor Bolts also known as foundation bolts, are a type of fastener used to connect structural and non-structural elements to concrete. The bent portion is embedded in concrete, providing resistance against forces pulling away from the foundation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.