1 Piece 7/16-20x3' ft Fully Threaded Rod Grade A Zinc Clear
- Mfr # 43F3600ROD2Z-1
- Zoro # G314453766
product price:Â
$
23.59
/ea
Key Features
Overall Length
3 ft
Material Grade/Class
Grade A
Thread Type
Fine
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43F3600ROD2Z-1
- Zoro #
- G314453766
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 7/16"-20
- Overall Length
- 3 ft
Details
- Material Grade/Class
- Grade A
- Thread Type
- Fine
- Finish
- Zinc Plated
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.