
1 Piece M14-2.0x1000 Fully Threaded Rod Class 4.6 Zinc Clear
Mfr # M14C1000ROD46Z-1
Zoro # G714491337
product price: $17.49
/eaKey Features
Overall Length
1000 mm
Material Grade/Class
Class 4.6
Thread Type
Coarse
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M14C1000ROD46Z-1
Zoro #
G714491337
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M14-2.0
Overall Length
1000 mm
Details
Material Grade/Class
Class 4.6
Thread Type
Coarse
Finish
Zinc Plated
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.