
1 Piece M8-1.25x1000 Fully Threaded Rod A2-70 Stainless Steel
Mfr # M8C1000RODA2-1
Zoro # G114500127
product price: $12.15
/eaKey Features
Overall Length
1000 mm
Material
18-8 Stainless Steel
Thread Type
Coarse
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M8C1000RODA2-1
Zoro #
G114500127
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M8-1.25
Overall Length
1000 mm
Details
Material
18-8 Stainless Steel
Thread Type
Coarse
Finish
Plain
Description
Fully threaded rods are used to join and stabilize structures or objects, often into ceilings or walls and used with coupling nuts in tension assemblies.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.