
#10-24 Black Oxide Alloy Steel, 5/16 in Length, 250 PK
Mfr # 10C31SSSHDOGBO/F912-250
Zoro # G814457318
product price:Â $36.69
/pk 250, $0.15/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Screw Length
5/16 in
Point Type
1/2 Dog
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10C31SSSHDOGBO/F912-250
Zoro #
G814457318
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Screw Length
5/16 in
Overall Length
5/16 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Half Dog Point Set Screws are fully-threaded, headless screws with a hex drive at one end and a protruding tip with a flat surface at the opposing end.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.