
#10-24 Black Oxide Alloy Steel, 7/8 in Length, 10 PK
Mfr # 10C87SSSACONEBO/F912-10
Zoro # G814456595
product price:Â $18.28
/pk 10, $1.83/eaKey Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-24
Screw Length
7/8 in
Point Type
Cone
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10C87SSSACONEBO/F912-10
Zoro #
G814456595
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Screw Length
7/8 in
Overall Length
7/8 in
Details
System of Measurement
Inch
Drive Type
Hex
Point Type
Cone
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Thread Type
Coarse
Thread Style
Fully Threaded
Description
Cone point set screws have a sharp, cone-shaped point that wedges into the contact material thus delivering the strongest torsional and axial holding power of all the set screw styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.