#10-24, Grade A, Zinc Plated, 3/4 in Lg, 1000 PK

  • Mfr # 10C75NCPL2Z-1000

  • Zoro # G014438315


product price:  $233.99
/pk 1000, $0.23/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material Grade/Class
Grade A
Finish
Zinc Plated
Overall Length
3/4 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C75NCPL2Z-1000
Zoro #
G014438315
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Overall Length
3/4 in

Details

Material Grade/Class
Grade A
Finish
Zinc Plated
Thread Type
Coarse

Description

Coupling Nuts are long, cylindrical and have internal threads on both ends, allowing them to be screwed onto two separate threaded rods and joined together securely.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.