Zoro Homepage

#10-24 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 2 in Length, 1500 PK

  • Mfr # 10C200BSHCSSS-1500

  • Zoro # G114426106


product price: $460.99
/pk 1500, $0.31/ea
Free Shipping & Returns

Key Features

Button Head
Hex Drive
Thread Size
#10-24
Screw Length
2 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C200BSHCSSS-1500
Zoro #
G114426106
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Screw Length
2 in
Drive Size
5/32 in

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Coarse

Description

Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products