Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-24 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 7/8 in Length, 2500 PK
- Mfr # 10C87BSHCSSS-2500
- Zoro # G114426755
product price:Â
$
362.99
/pk of 2500, $0.15/ea
Free Shipping & Returns
Key Features
Button Head
Hex Drive
Thread Size
#10-24
Screw Length
7/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10C87BSHCSSS-2500
- Zoro #
- G114426755
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Screw Length
- 7/8 in
- Drive Size
- 5/32 in
Details
- Item
- Socket Head Cap Screw
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Coarse
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.