
#10-24, Steel, 0.37 in Wd, 0.61 in Lg, 200 PK
Mfr # 10CSWNDRPPL-200
Zoro # G814433879
product price:Â $96.09
/pk 200, $0.48/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Material
Steel
Finish
Plain
Base Width
0.37 in
Base Length
0.61 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10CSWNDRPPL-200
Zoro #
G814433879
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Base Width
0.37 in
Base Length
0.61 in
Base Thickness
0.091 in
Pilot Height
0.026 in
Details
Material
Steel
Finish
Plain
Description
Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.