1/2"-13, Steel, 0.734 in Wd, 1.11 in Lg, 110 PK
- Mfr # 50CSWNDRPPL-110
- Zoro # G514461875
product price:Â
$
131.99
/pk of 110, $1.20/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-13
Material
Steel
Finish
Plain
Base Width
0.734 in
Base Length
1.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50CSWNDRPPL-110
- Zoro #
- G514461875
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Plain
Dimensions
- Thread Size
- 1/2"-13
- Base Width
- 0.734 in
- Base Length
- 1.11 in
- Pilot Height
- 0.086 in
- Base Thickness
- 0.184 in
Description
Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.