
#10-24, Steel, 0.433 in Wd, 0.61 in Lg, 100 PK
Mfr # 10CSWNSPPL/ST-100
Zoro # G714435102
product price:Â $66.99
/pk 100, $0.67/eaKey Features
Thread Size
#10-24
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.61 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10CSWNSPPL/ST-100
Zoro #
G714435102
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Base Width
0.433 in
Base Length
0.61 in
Pilot Height
0.025 in
Base Thickness
0.091 in
Details
Material
Steel
Finish
Plain
Description
Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.