#10-24, Steel, 0.433 in Wd, 0.61 in Lg, 5000 PK

  • Mfr # 10CSWNPL/ST-5000

  • Zoro # G114435191


product price:  $1,089.99
/pk 5000, $0.22/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10CSWNPL/ST-5000
Zoro #
G114435191
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Base Width
0.433 in
Base Length
0.61 in
Base Thickness
0.091 in
Pilot Height
0.025 in

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.