#10-24, Steel, 0.433 in Wd, 0.86 in Lg, 200 PK

  • Mfr # 10CSWNPL/DT-200

  • Zoro # G314434208


product price:  $72.35
/pk 200, $0.36/ea

Key Features

Thread Size
#10-24
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CSWNPL/DT-200
Zoro #
G314434208
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Base Width
0.433 in
Base Length
0.86 in
Pilot Height
0.026 in
Base Thickness
0.091 in

Details

Material
Steel
Finish
Plain

Description

Double Tab Spot Weld Nuts are a type of industrial fastener that feature a dual-tab design and are ideally suited for those applications that create significant tension against the weld. The location of the twin tabs allows them to be used in bridging corners and recessed areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.