Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-24, Steel, 0.433 in Wd, 0.86 in Lg, 50 PK
- Mfr # 10CSWNPL/DT-50
- Zoro # G814435293
product price:Â
$
33.15
/pk of 50, $0.66/ea
Key Features
Thread Size
#10-24
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.86 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10CSWNPL/DT-50
- Zoro #
- G814435293
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-24
- Base Width
- 0.433 in
- Base Length
- 0.86 in
- Pilot Height
- 0.026 in
- Base Thickness
- 0.091 in
Details
- Material
- Steel
- Finish
- Plain
Description
Double Tab Spot Weld Nuts are a type of industrial fastener that feature a dual-tab design and are ideally suited for those applications that create significant tension against the weld. The location of the twin tabs allows them to be used in bridging corners and recessed areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.