Zoro Homepage

#10-24 Thread Size, Aluminum, 100 PK

  • Mfr # 10CLFKRNA/L-100

  • Zoro # G714480164


product price: $104.99
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Thread Size
#10-24
Material
Aluminum
Finish
Plain
Grip Range
0.130 to 0.225 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CLFKRNA/L-100
Zoro #
G714480164
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24

Details

Material
Aluminum
Finish
Plain
Grip Range
0.130 to 0.225 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.