#10-24 Thread Size, Zinc Plated Steel, 3/4 in Lg, 150 PK

  • Mfr # 10C75THUMB2Z-150

  • Zoro # G814426239


product price:  $44.75
/pk 150, $0.30/ea

Key Features

Thread Size
#10-24
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C75THUMB2Z-150
Zoro #
G814426239
UPC #
759762067317
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in

Details

Material
Steel
Finish
Zinc Plated

Description

Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.