#10-24 Thread Size, Zinc Plated Steel, 3/4 in Lg, 35 PK

  • Mfr # 10C75THUMB2Z-35

  • Zoro # G114426175


product price:  $14.65
/pk 35, $0.42/ea

Key Features

Thread Size
#10-24
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10C75THUMB2Z-35
Zoro #
G114426175
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/4 in

Details

Material
Steel
Finish
Zinc Plated

Description

Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.