
#10-24 Thread Size, Zinc Plated Steel, 3/8 in Lg, 2500 PK
Mfr # 10C37STHUMB2Z-2500
Zoro # G814433060
product price:Â $555.99
/pk 2500, $0.22/ea
Free Shipping & Returns
Key Features
Thread Size
#10-24
Fastener Length
3/8 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10C37STHUMB2Z-2500
Zoro #
G814433060
UPC #
759762068475
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Details
Material
Steel
Finish
Zinc Plated
Description
Shoulder Thumb Screws are a type of screw that can be tightened by hand. This shoulder provides a bearing surface, so that the thumb screw can be tightened against the mating surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.