
#10-24 x 2 in Phillips Oval Machine Screw, Plain 316 Stainless Steel, 100 PK
Mfr # 10C200POHMSSS/316-100
Zoro # G114427097
product price:Â $46.35
/pk 100, $0.46/eaKey Features
Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
316 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10C200POHMSSS/316-100
Zoro #
G114427097
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
316 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Oval Head Machine Screws are a type of screw that feature a raised head, with a countersunk bottom and a round top. They are often used to secure materials that may be tampered with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.