
#10-24 x 3/8 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK
Mfr # 10C37POHMSSS-50
Zoro # G114427189
product price:Â $5.45
/pk 50, $0.11/ea
Sold in multiples of 2 for $10.90
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-24
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C37POHMSSS-50
Zoro #
G114427189
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-24
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded
Description
Phillips Oval Head Machine Screws are a type of screw that feature a raised head, with a countersunk bottom and a round top. They are often used to secure materials that may be tampered with.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.