#10-24 x 3/8 in Slotted Flat Machine Screw, 18-8 Stainless Steel, 150 PK

  • Mfr # 10C37SFHMSSS-150

  • Zoro # G114429176


product price:  $27.15
/pk 150, $0.18/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-24
Material
18-8 Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10C37SFHMSSS-150
Zoro #
G114429176
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-24
Fastener Length
3/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
18-8 Stainless Steel
Item
Machine Screw
Thread Style
Fully Threaded

Description

Slotted Flat Head Machine Screws have a flat head with a single slot on top and are commonly used in woodworking.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.