
#10-32, 18-8 Stainless Steel, Plain, 400 PK
Mfr # 10FACORNNSS-400
Zoro # G414431848
product price: $168.99
/pk 400, $0.42/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10FACORNNSS-400
Zoro #
G414431848
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Details
Material
18-8 Stainless Steel
Finish
Plain
Fastener Thread Type
Fine
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.