
#10-32, 18-8 Stainless Steel, Plain, 5/16 in Barrel Ht, 4000 PK
Mfr # 10FTNUTSSS/3/.281-4000
Zoro # G514439119
product price: $2,096.99
/pk 4000, $0.52/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Barrel Height
5/16 in
Flange Diameter
3/4 in
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10FTNUTSSS/3/.281-4000
Zoro #
G514439119
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Barrel Height
5/16 in
Flange Diameter
3/4 in
Details
Material
18-8 Stainless Steel
Finish
Plain
Thread Type
Fine
Description
T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.