Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 Black Oxide Alloy Steel, 1/2 in Length, 50 PK
- Mfr # 10F50SSSHDOGBO/F912-50
- Zoro # G114456554
product price:Â
$
17.69
/pk of 50, $0.35/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Screw Length
1/2 in
Point Type
1/2 Dog
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F50SSSHDOGBO/F912-50
- Zoro #
- G114456554
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- 1/2 Dog
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Thread Type
- Fine
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #10-32
- Screw Length
- 1/2 in
- Overall Length
- 1/2 in
Description
Half Dog Point Set Screws are fully-threaded, headless screws with a hex drive at one end and a protruding tip with a flat surface at the opposing end.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.