Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 Black Oxide Alloy Steel, 3/16 in Length, 250 PK
- Mfr # 10F0187SSSKNURCUPBO/F912-250
- Zoro # G814456540
product price:Â
$
34.65
/pk of 250, $0.14/ea
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Screw Length
3/16 in
Point Type
Knurled Cup
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F0187SSSKNURCUPBO/F912-250
- Zoro #
- G814456540
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Screw Length
- 3/16 in
- Overall Length
- 3/16 in
Details
- System of Measurement
- Inch
- Drive Type
- Hex
- Point Type
- Knurled Cup
- Material
- Alloy Steel
- Finish
- Black Oxide
- Item
- Set Screw
- Thread Type
- Fine
- Thread Style
- Fully Threaded
Description
Alloy Knurled Cup Point Set Screws feature serrated ridges or knurls in the indented cup that bite into the contact material and effectively lock in place for a powerful grip that resists loosening caused by vibration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.