
#10-32, Brass, Plain, 100 PK
Mfr # 10FACORNNB-100
Zoro # G914432178
product price: $69.79
/pk 100, $0.70/eaKey Features
Material
Brass
Finish
Plain
Fastener Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10FACORNNB-100
Zoro #
G914432178
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Details
Material
Brass
Finish
Plain
Fastener Thread Type
Fine
Description
Acorn Nuts are designed to cover and protect the exposed end of a bolt or screw, providing a finished appearance and reducing the risk of injury from sharp edges.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.