#10-32 Plain 18-8 Stainless Steel, 1/2 in Length, 25 PK

  • Mfr # 10F50SSSHDOGSS/F880-25

  • Zoro # G114456578


product price:  $9.15
/pk 25, $0.37/ea

Key Features

Hex Drive
System of Measurement
Inch
Thread Size
#10-32
Screw Length
1/2 in
Point Type
1/2 Dog
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F50SSSHDOGSS/F880-25
Zoro #
G114456578
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Screw Length
1/2 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Drive Type
Hex
Point Type
1/2 Dog
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Thread Type
Fine
Thread Style
Fully Threaded

Description

Half Dog Point Set Screws are fully-threaded, headless screws with a hex drive at one end and a protruding tip with a flat surface at the opposing end.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.