#10-32 Socket Head Cap Screw, Button, Black Oxide Alloy Steel, 2 in Length, 50 PK
- Mfr # 10F200BSHCSABO-50
- Zoro # G114430202
product price:Â
$
24.19
/pk of 50, $0.48/ea
Key Features
Button Head
Hex Drive
Thread Size
#10-32
Material
Alloy Steel
Finish
Black Oxide
Drive Size
1/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F200BSHCSABO-50
- Zoro #
- G114430202
- UPC #
- 759762077354
- Country of Origin
- Multiple
- Item
- Socket Head Cap Screw
- Material
- Alloy Steel
- Finish
- Black Oxide
- Head Type
- Button
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Fine
Dimensions
- Thread Size
- #10-32
- Screw Length
- 2 in
- Drive Size
- 1/8 in
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.