
#10-32 Socket Head Cap Screw, Button, Plain 18-8 Stainless Steel, 3/8 in Length, 200 PK
Mfr # 10F37BSHCSSS-200
Zoro # G114426649
product price: $22.99
/pk 200, $0.11/eaKey Features
Button Head
Hex Drive
Thread Size
#10-32
Screw Length
3/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F37BSHCSSS-200
Zoro #
G114426649
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Screw Length
3/8 in
Drive Size
5/32 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Button
Drive Type
Hex
System of Measurement
Inch
Thread Style
Fully Threaded
Thread Type
Fine
Description
Button Socket Cap Screws have a rounded head profile which is ideal for safety use where other screws snag clothing or other items on moving machinery.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.