#10-32 Socket Head Cap Screw, Flat, Plain 316 Stainless Steel, 1-1/2 in Length, 500 PK
- Mfr # 10F150FSHCSSS/316-500
- Zoro # G114424522
product price:Â
$
189.99
/pk of 500, $0.38/ea
Free Shipping & Returns
Key Features
Flat Head
Thread Size
#10-32
Screw Length
1-1/2 in
Material
316 Stainless Steel
Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F150FSHCSSS/316-500
- Zoro #
- G114424522
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Screw Length
- 1-1/2 in
Details
- Item
- Socket Head Cap Screw
- Material
- 316 Stainless Steel
- Finish
- Plain
- Head Type
- Flat
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Thread Type
- Fine
Description
Flat Socket Cap Screws are countersunk and expose none of their head above the mating surface. This makes them ideal for applications where a flush finish is desired, such as in furniture or cabinetry.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.