
#10-32 Socket Head Cap Screw, Low Profile, Black Oxide 18-8 Stainless Steel, 1/2 in Length, 100 PK
Mfr # 10F50LSHCSABO-100
Zoro # G114439915
product price:Â $25.85
/pk 100, $0.26/eaKey Features
Low Profile Head
Thread Size
#10-32
Screw Length
1/2 in
Material
18-8 Stainless Steel
Finish
Black Oxide
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F50LSHCSABO-100
Zoro #
G114439915
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Screw Length
1/2 in
Details
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Black Oxide
Head Type
Low Profile
System of Measurement
Inch
Thread Type
Fine
Thread Style
Fully Threaded
Description
Low Head Socket Cap Screws have a reduced height compared to standard socket cap screws and are often used in mechanical applications where a low profile is needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.