#10-32, Steel, 0.37 in Wd, 0.61 in Lg, 2500 PK

  • Mfr # 10FSWNDRPPL-2500

  • Zoro # G814436788


product price:  $637.99
/pk 2500, $0.26/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Finish
Plain
Base Width
0.37 in
Base Length
0.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FSWNDRPPL-2500
Zoro #
G814436788
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Base Width
0.37 in
Base Length
0.61 in
Base Thickness
0.091 in
Pilot Height
0.026 in

Details

Material
Steel
Finish
Plain

Description

Dual Rib Spot Weld Nuts are a type of industrial fastener that feature a pair of equally dimensioned rib projections which ensures equally distributed strength across the entire surface of the weld.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.