#10-32, Steel, 0.433 in Wd, 0.797 in Lg, 500 PK

  • Mfr # 10FSWNPL/ST/T-500

  • Zoro # G814438102


product price:  $172.99
/pk 500, $0.35/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Finish
Plain
Base Width
0.433 in
Base Length
0.797 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10FSWNPL/ST/T-500
Zoro #
G814438102
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Base Width
0.433 in
Base Length
0.797 in
Base Thickness
0.091 in
Pilot Height
0.025 in

Details

Material
Steel
Finish
Plain

Description

Single Tab Spot Weld Nuts are a type of industrial fastener that feature an optimum welding tab that will accommodate a variety of electrode sizes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.