#10-32, Steel, Zinc Plated, 5/16 in Barrel Ht, 75 PK

  • Mfr # 10FTNUTS2Z/3/.312-75

  • Zoro # G114437843


product price: $18.89
/pk 75, $0.25/ea

Key Features

Material
Steel
Finish
Zinc Plated
Barrel Height
5/16 in
Flange Diameter
3/4 in
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10FTNUTS2Z/3/.312-75
Zoro #
G114437843
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Barrel Height
5/16 in
Flange Diameter
3/4 in

Details

Material
Steel
Finish
Zinc Plated
Thread Type
Fine

Description

T-Nuts have hooks that grab onto the material being fastened often wood, plastic, or composite material, which offers more retention and strength.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.