Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 Thread Size, Plain 18-8 Stainless Steel, 1-1/2 in Lg, 500 PK
- Mfr # 10F150THUMBSS-500
- Zoro # G114426748
product price:Â
$
679.99
/pk of 500, $1.36/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F150THUMBSS-500
- Zoro #
- G114426748
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 18-8 Stainless Steel
- Finish
- Plain
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1-1/2 in
Description
18-8 Stainless Steel Thumb Screws are a type of hand-tightening fastener with a great, non-magnetic, corrosion resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.