Zoro Homepage

#10-32 Thread Size, Steel, 200 PK

  • Mfr # 10FSFKRNSY-200

  • Zoro # G814480835


product price: $89.35
/pk 200, $0.45/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.130 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10FSFKRNSY-200
Zoro #
G814480835
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32

Details

Material
Steel
Finish
Zinc Yellow
Grip Range
0.020 to 0.130 in

Description

The Knurled Body grips the material to prevent spin-out and the Small Flange sits nearly flush when installed. Rivet nuts are internally threaded counterbored tubular rivets that can be anchored from a single side of the application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.