
#10-32 Thread Size, Zinc Plated Steel, 1 in Lg, 250 PK
Mfr # 10F100STHUMB2Z-250
Zoro # G614433970
product price:Â $75.35
/pk 250, $0.30/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F100STHUMB2Z-250
Zoro #
G614433970
UPC #
759762068215
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Fastener Length
1 in
Details
Material
Steel
Finish
Zinc Plated
Description
Shoulder Thumb Screws are a type of screw that can be tightened by hand. This shoulder provides a bearing surface, so that the thumb screw can be tightened against the mating surface.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.