#10-32 Thread Size, Zinc Plated Steel, 1 in Lg, 375 PK
- Mfr # 10F100THUMB2Z-375
- Zoro # G614433925
product price:Â
$
115.99
/pk of 375, $0.31/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F100THUMB2Z-375
- Zoro #
- G614433925
- UPC #
- 759762067980
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1 in
Details
- Material
- Steel
- Finish
- Zinc Plated
Description
Thumb screws are a type of fastener with a large, easy-to-grip head that you can tighten and untighten by hand.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.