Zoro Homepage

#10-32 x 1 in Phillips Flat Machine Screw, Plain Brass, 50 PK

  • Mfr # 10F100PFHMSB-50

  • Zoro # G114426854


product price: $104.99
/pk 50, $2.10/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Brass
Finish
Plain
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F100PFHMSB-50
Zoro #
G114426854
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#10-32
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Item
Machine Screw
Thread Style
Fully Threaded

Description

Phillips Flat Head machine screws have a flat top with a conical bearing surface andare commonly used in countersunk holes where the screw head must sit flush with the surface of the material.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.