#10-32 x 1/2 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 200 PK
- Mfr # 10F50PPHMSSS/INSEMS-200
- Zoro # G114425031
product price:Â
$
106.99
/pk of 200, $0.53/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1/2 in
Material
410 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F50PPHMSSS/INSEMS-200
- Zoro #
- G114425031
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/2 in
Description
Phillips Pan Internal Sems machine screwsessentially have a pre-assembled lock washer beneath the head of the screw which is free-spinning and saves time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.