Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 x 1/2 in Phillips Pan Machine Screw, Plain 410 Stainless Steel, 50 PK
- Mfr # 10F50PPHMSSS/EXSEMS-50
- Zoro # G114425062
product price:Â
$
38.95
/pk of 50, $0.78/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
1/2 in
Material
410 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F50PPHMSSS/EXSEMS-50
- Zoro #
- G114425062
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
Description
Phillips Pan External Sems machine screws essentially have a pre-assembled lock washer beneath the head of the screw which is free-spinning which saves time. External Tooth SEMS screws provide greater torsional resistance than internal tooth lock washers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.