Shop BOLTSANDNUTS.COM
See all product information
Create Account
#10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 2750 PK
- Mfr # 10F75PPHMSZ/INSEMS-2750
- Zoro # G114425758
product price:Â
$
291.99
/pk of 2750, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#10-32
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10F75PPHMSZ/INSEMS-2750
- Zoro #
- G114425758
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #10-32
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Item
- SEMS Machine Screw
- Thread Style
- Fully Threaded
Description
Phillips Pan Internal Sems machine screwsessentially have a pre-assembled lock washer beneath the head of the screw which is free-spinning and saves time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.