
#10-32 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 150 PK
Mfr # 10F37SFHMSZ-150
Zoro # G114433272
product price:Â $12.34
/pk 150, $0.08/eaKey Features
Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#10-32
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10F37SFHMSZ-150
Zoro #
G114433272
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#10-32
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Item
Machine Screw
Thread Style
Fully Threaded
Description
Slotted Flat Head Machine Screws have a flat head with a single slot on top and are commonly used in woodworking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.