
Dowel Pin, 1/16 in Nominal Dia, 7/16 in L, 18-8 Stainless Steel
Mfr # 6X43DPSS-10
Zoro # G214487724
product price: $3.99
/pk 10, $0.40/eaSold in multiples of 4 for $15.96
Key Features
System of Measurement
Inch
Nominal Diameter
1/16 in
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6X43DPSS-10
Zoro #
G214487724
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/16 in
Shank Length
7/16 in
Details
Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel
Description
Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.