Dowel Pin, 1/32 in Nominal Dia, 5/16 in L, 18-8 Stainless Steel, 10 PK

  • Mfr # 3X31DPSS-10

  • Zoro # G214483634


product price:  $5.19
/pk 10, $0.52/ea
Sold in multiples of 2 for $10.38

Key Features

System of Measurement
Inch
Nominal Diameter
1/32 in
Shank Length
5/16 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3X31DPSS-10
Zoro #
G214483634
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/32 in
Shank Length
5/16 in

Details

Item
Dowel Pin
System of Measurement
Inch
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.