
10 Pieces 1/4-10x6in Hex Lag Screws A307 Grade A Zinc, 10PK
Mfr # 25D600HLG2Z-10
Zoro # G614448707
product price:Â $9.85
/pk 10, $0.99/eaKey Features
Fastener Length
6 in
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Size
1/4"-10
Grade
Grade A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25D600HLG2Z-10
Zoro #
G614448707
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
6 in
Thread Size
1/4"-10
Details
Finish
Zinc Plated
Thread Style
Partially Threaded
Grade
Grade A
Description
Lag screws are generally used to connect heavy lumber and other materials that bear an intense load. Lag bolts have a sharp gimlet point and coarse threads for maximum holding force in wood, but due to their large diameter must be predrilled.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.