Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dowel Pin, 3/8 in Nominal Dia, 2 in L, 18-8 Stainless Steel

  • Mfr # 37X200DPSS-10

  • Zoro # G314455111


product price: $73.55
/pk 10, $7.35/ea

Key Features

Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
18-8 Stainless Steel
Nominal Diameter
3/8 in
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37X200DPSS-10
Zoro #
G314455111
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
3/8 in
Shank Length
2 in
Fastener Length
2 in

Details

Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
18-8 Stainless Steel
Material
18-8 Stainless Steel

Description

Stainless Steel dowel pins are short cylindrical rods used to align or join two or more components and are more corrosion resistant than alloy steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.