10 Pieces 5/16-18x2-1/2in Star Drive Flat Head Trailer Floorboard Deck Scews Phos & Oil, 10PK

  • Mfr # 31C250SFBP-10

  • Zoro # G714447228


product price:  $5.79
/pk 10, $0.58/ea
Sold in multiples of 2 for $11.58

Key Features

Fastener Length
2-1/2 in
Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31C250SFBP-10
Zoro #
G714447228
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
2-1/2 in

Details

Material
Steel
Finish
Phosphate and Oil
Thread Style
Fully Threaded
Thread Type
Coarse

Description

These screws are most commonly used on tralier or deck floorboard applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products